Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Machine reamer

Machine reamer MRT3x265

Item.#
04276702
Mfr.#
MRT3x265
Package Qty.
1PC
Ship pack of
1
259.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Shank
MT (Morse taper) shank
Length
280
Material
MCO (cobalt high speed steel)
Blade Diameter (phi mm)
26.5
Blade Length (mm)
140
Number of Blades
10
Handle Dimension (phi)
MT3
Blade Length
140
Blade Length l (mm)
140
Shank Diameter (phi mm)
MT3
Overall Length (mm)
280
Blade Diameter
26.5