Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Machine reamer

Machine reamer MRT3x270

Item.#
04276754
Mfr.#
MRT3x270
Package Qty.
1PC
Ship pack of
1
259.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shank
MT (Morse taper) shank
Blade Diameter (phi mm)
27
Blade Length (mm)
140
Number of Blades
10
Blade Diameter
27
Length
280
Material
MCO (cobalt high speed steel)
TRUSCO Part Number
102-0226
Shank Diameter (phi mm)
MT3
Overall Length (mm)
280
2014 TRUSCO Published Page
1-0369
Handle Dimension (phi)
MT3
Blade Length
140
Blade Length l (mm)
140