Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Machine reamer
  • Machine reamer
  • Machine reamer

Machine reamer MRT3x280

Item.#
04276851
Mfr.#
MRT3x280
Package Qty.
1PC
Ship pack of
1
259.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Shank
MT (Morse taper) shank
Shank Diameter (phi mm)
MT3
Chamfer Angle (degree)
45
Shanks (MT.No)
3
2014 TRUSCO Published Page
1-0369
Length
280
Blade Length l (mm)
140
TRUSCO Part Number
102-0234
Blade Diameter (phi mm)
28
Blade Length (mm)
140
Overall Length (mm)
280
Number of Blades
10
Blade Diameter
28
Material
MCO (cobalt high speed steel)
Blade Diameter D (phi mm)
28
Overall Length L (mm)
280