Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Machine reamer

Machine reamer MRT3x285

Item.#
04276903
Mfr.#
MRT3x285
Package Qty.
1PC
Ship pack of
1
279.99 SGD
ADD TO CART
Shipped after 2018-05-07
Now we ship to...
...see all
Item Feature
Shank
MT (Morse taper) shank
Shank Diameter (phi mm)
MT3
Overall Length (mm)
290
Blade Diameter
28.5
Length
290
Material
MCO (cobalt high speed steel)
Blade Diameter (phi mm)
28.5
Blade Length (mm)
150
Number of Blades
10
Handle Dimension (phi)
MT3
Blade Length
150
Blade Length l (mm)
150