Buy more than* S$200* and get FREE SHIPPING

  • Machine reamer

Machine reamer MRT3x290

Item.#
04276955
Mfr.#
MRT3x290
Package Qty.
1PC
Ship pack of
1
279.99 SGD
ADD TO CART
Shipped after 2018-01-24
Now we ship to...
...see all
Item Feature
Shank
MT (Morse taper) shank
Material
MCO (cobalt high speed steel)
TRUSCO Part Number
102-0242
Shank Diameter (phi mm)
MT3
Overall Length (mm)
290
2014 TRUSCO Published Page
1-0369
Handle Dimension (phi)
MT3
Blade Length
150
Blade Length l (mm)
150
Blade Diameter (phi mm)
29
Blade Length (mm)
150
Number of Blades
10
Blade Diameter
29
Length
290