Buy more than* S$200* and get FREE SHIPPING

  • Machine reamer

Machine reamer MRT3x295

Item.#
04277007
Mfr.#
MRT3x295
Package Qty.
1PC
Ship pack of
1
279.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Shank
MT (Morse taper) shank
Length
290
Material
MCO (cobalt high speed steel)
Blade Diameter (phi mm)
29.5
Blade Length (mm)
150
Number of Blades
10
Handle Dimension (phi)
MT3
Blade Length
150
Blade Length l (mm)
150
Shank Diameter (phi mm)
MT3
Overall Length (mm)
290
Blade Diameter
29.5