Buy more than* S$200* and get FREE SHIPPING

  • Machine reamer

Machine reamer MRT1x030

Item.#
04277052
Mfr.#
MRT1x030
Package Qty.
1PC
Ship pack of
1
81.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shank
MT (Morse taper) shank
Number of Blades
6
Blade Diameter (phi mm)
3
Overall Length (mm)
110
TRUSCO Part Number
101-9988
Shank Diameter (phi mm)
MT1
2014 TRUSCO Published Page
1-0369
Blade Length (mm)
35
Material
MCO (cobalt high speed steel)