Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Machine reamer

Machine reamer MRT1x035

Item.#
04277061
Mfr.#
MRT1x035
Package Qty.
1PC
Ship pack of
1
80.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Shank
MT (Morse taper) shank
Number of Blades
6
Material
MCO (cobalt high speed steel)
Blade Length (mm)
35
Shank Diameter (phi mm)
MT1
Overall Length (mm)
110
Blade Diameter (phi mm)
3.5