Buy more than* S$200* and get FREE SHIPPING

  • Machine reamer

Machine reamer MRT1x040

Item.#
04277305
Mfr.#
MRT1x040
Package Qty.
1PC
Ship pack of
1
72.55 SGD
ADD TO CART
Shipped after 2017-06-01
Now we ship to...
...see all
Item Feature
Shank
MT (Morse taper) shank
Number of Blades
6
Overall Length (mm)
110
TRUSCO Part Number
101-9996
Blade Diameter (phi mm)
4
Shank Diameter (phi mm)
MT1
Blade Length (mm)
35
Material
MCO (cobalt high speed steel)
2014 TRUSCO Published Page
1-0369