Buy more than* S$200* and get FREE SHIPPING

  • Machine reamer

Machine reamer MRT1x050

Item.#
04277551
Mfr.#
MRT1x050
Package Qty.
1PC
Ship pack of
1
64.99 SGD
ADD TO CART
Shipped after 2018-04-24
Now we ship to...
...see all
Item Feature
Shank
MT (Morse taper) shank
Number of Blades
6
Blade Diameter (phi mm)
5
Overall Length (mm)
120
TRUSCO Part Number
102-0005
Shank Diameter (phi mm)
MT1
2014 TRUSCO Published Page
1-0369
Blade Length (mm)
45
Material
MCO (cobalt high speed steel)