Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Machine reamer

Machine reamer MRT1x055

Item.#
04277603
Mfr.#
MRT1x055
Package Qty.
1PC
Ship pack of
1
72.99 SGD
ADD TO CART
Shipped after 2018-06-20
Now we ship to...
...see all
Item Feature
Shank
MT (Morse taper) shank
Number of Blades
6
Blade Length (mm)
45
Material
MCO (cobalt high speed steel)
Shank Diameter (phi mm)
MT1
Blade Diameter (phi mm)
5.5
Overall Length (mm)
120