Buy more than* S$200* and get FREE SHIPPING

  • Machine reamer

Machine reamer MRT1x060

Item.#
04278075
Mfr.#
MRT1x060
Package Qty.
1PC
Ship pack of
1
63.34 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shank
MT (Morse Taper) shank
Number of Blades
6
Overall Length (mm)
130
TRUSCO Part Number
102-0013
Blade Diameter (phi mm)
6
Shank Diameter (phi mm)
MT1
Blade Length (mm)
50
Material
MCO (cobalt high-speed steel)
2014 TRUSCO Published Page
1-0369