Buy more than* S$200* and get FREE SHIPPING

  • Machine reamer

Machine reamer MRT1x065

Item.#
04278127
Mfr.#
MRT1x065
Package Qty.
1PC
Ship pack of
1
70.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Shank
MT (Morse taper) shank
Number of Blades
6
Blade Length (mm)
50
Material
MCO (cobalt high speed steel)
Shank Diameter (phi mm)
MT1
Blade Diameter (phi mm)
6.5
Overall Length (mm)
130