Buy more than* S$200* and get FREE SHIPPING

  • Machine reamer

Machine reamer MRT1x070

Item.#
04278337
Mfr.#
MRT1x070
Package Qty.
1PC
Ship pack of
1
69.99 SGD
ADD TO CART
Shipped after 2018-02-27
Now we ship to...
...see all
Item Feature
Shank
MT (Morse taper) shank
Number of Blades
6
TRUSCO Part Number
102-0021
Blade Diameter (phi mm)
7
Overall Length (mm)
140
Shank Diameter (phi mm)
MT1
Material
MCO (cobalt high speed steel)
2014 TRUSCO Published Page
1-0369
Blade Length (mm)
55