Buy more than* S$200* and get FREE SHIPPING

  • Machine reamer

Machine reamer MRT1x075

Item.#
04278382
Mfr.#
MRT1x075
Package Qty.
1PC
Ship pack of
1
70.99 SGD
ADD TO CART
Shipped after 2018-04-25
Now we ship to...
...see all
Item Feature
Shank
MT (Morse taper) shank
Number of Blades
6
Blade Length (mm)
55
Material
MCO (cobalt high speed steel)
Shank Diameter (phi mm)
MT1
Blade Diameter (phi mm)
7.5
Overall Length (mm)
140