Buy more than* S$200* and get FREE SHIPPING

  • Machine reamer

Machine reamer MRT1x080

Item.#
04278556
Mfr.#
MRT1x080
Package Qty.
1PC
Ship pack of
1
68.51 SGD
ADD TO CART
Now we ship to...
...see all
Item Feature
Shank
MT (Morse taper) shank
Number of Blades
6
Blade Length (mm)
60
Material
MCO (cobalt high-speed steel)
Description 2
A machine reamer is used for finishing of a bore diameter.
Shank Diameter (phi mm)
MT1
Blade Diameter (phi mm)
8
Overall Length (mm)
150
TRUSCO Part Number
102-0030