Buy more than* S$200* and get FREE SHIPPING

  • Machine reamer

Machine reamer MRT1x090

Item.#
04278662
Mfr.#
MRT1x090
Package Qty.
1PC
Ship pack of
1
72.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shank
MT (Morse taper) shank
Number of Blades
6
Blade Length (mm)
70
Material
MCO (cobalt high speed steel)
2014 TRUSCO Published Page
1-0369
Shank Diameter (phi mm)
MT1
Blade Diameter (phi mm)
9
Overall Length (mm)
160
TRUSCO Part Number
102-0048