Buy more than* S$200* and get FREE SHIPPING

  • Side Cutter
  • Side Cutter
  • Side Cutter

Side Cutter SCT075x100

Item.#
04290675
Mfr.#
SCT075x100
Package Qty.
1PC
Ship pack of
1
119.90 SGD
ADD TO CART
Shipped after 2017-05-30
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-0066
Outside Diameter D (phi mm)
75
Thickness T (mm)
10
Material
MCO (cobalt high speed steel)
Hole Diameter d (phi mm)
25.4
TRUSCO Part Number
219-0044
Number of Blades
22