Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Side Cutter
  • Side Cutter
  • Side Cutter

Side Cutter SCT075x040

Item.#
04291235
Mfr.#
SCT075x040
Package Qty.
1PC
Ship pack of
1
109.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-0066
Outside Diameter D (phi mm)
75
Material
MCO (cobalt high speed steel)
Thickness T (mm)
4
Hole Diameter d (phi mm)
25.4
Number of Blades
24
TRUSCO Part Number
218-9984