Buy more than* S$200* and get FREE SHIPPING

  • Side Cutter
  • Side Cutter
  • Side Cutter

Side Cutter SCT075x050

Item.#
04291262
Mfr.#
SCT075x050
Package Qty.
1PC
Ship pack of
1
99.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-0066
Outside Diameter D (phi mm)
75
Material
MCO (cobalt high speed steel)
Thickness T (mm)
5
Hole Diameter d (phi mm)
25.4
Number of Blades
24
TRUSCO Part Number
218-9992