Buy more than* S$200* and get FREE SHIPPING

  • Side Cutter
  • Side Cutter
  • Side Cutter

Side Cutter SCT075x060

Item.#
04291314
Mfr.#
SCT075x060
Package Qty.
1PC
Ship pack of
1
93.12 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-0066
Outside Diameter D (phi mm)
75
Blade Width
6
Thickness T (mm)
6
Material
MCO (cobalt high-speed steel)
Hole Diameter d (phi mm)
25.4
Outside Diameter (phi)
75
Hole Diameter (phi mm)
25.4
Number of Blades
24
TRUSCO Part Number
219-0001