Buy more than* S$200* and get FREE SHIPPING

  • Side Cutter
  • Side Cutter
  • Side Cutter

Side Cutter SCT075x080

Item.#
04291393
Mfr.#
SCT075x080
Package Qty.
1PC
Ship pack of
1
98.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-0066
Outside Diameter D (phi mm)
75
Material
MCO (cobalt high speed steel)
Thickness T (mm)
8
Hole Diameter d (phi mm)
25.4
Number of Blades
22
TRUSCO Part Number
219-0028