Buy more than* S$200* and get FREE SHIPPING

  • S45c taper shank
  • S45c taper shank
  • S45c taper shank

S45c taper shank BRM 13.0

Item.#
04332386
Mfr.#
BRM 13.0
Package Qty.
1PC
Ship pack of
1
69.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Cutting Feed (mm/rev)
0.1 to 0.3
Neck Length l2(mm)
114.5
Shanks (MT.No)
1
Blade Diameter D (phi mm)
13
Work Material
General Steel
Prepared Hole Portion (mm)
0.2 to 0.4
Chamfer Length l (mm)
9.5
Blade Length l1 (mm)
40
Overall Length L (mm)
180
Material
HSS (high speed steel) HSS