Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • S45c taper shank
  • S45c taper shank
  • S45c taper shank

S45c taper shank BRM 14.0

Item.#
04332404
Mfr.#
BRM 14.0
Package Qty.
1PC
Ship pack of
1
69.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Cutting Feed (mm/rev)
0.1 - 0.3
Neck Length l2(mm)
114.5
Shanks (MT.No)
1
Blade Diameter D (phi mm)
14
Work Material
General Steel
Prepared Hole Portion (mm)
0.2 - 0.4
Chamfer Length l (mm)
9.5
Blade Length l1 (mm)
45
Overall Length L (mm)
180
Material
High-speed-steel (HSS)