Buy more than* S$200* and get FREE SHIPPING

  • S45c taper shank
  • S45c taper shank
  • S45c taper shank

S45c taper shank BRM 15.0

Item.#
04332422
Mfr.#
BRM 15.0
Package Qty.
1PC
Ship pack of
1
78.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Shanks (MT.No)
2
Blade Diameter D (phi mm)
15
Work Material
General Steel
Cutting Feed (mm/rev)
0.1 - 0.3
Neck Length l2(mm)
120
Blade Length l1 (mm)
45
Overall Length L (mm)
200
Material
High-speed-steel (HSS)
Prepared Hole Portion (mm)
0.2 - 0.4
Chamfer Length l (mm)
9.5