Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • S45c taper shank
  • S45c taper shank
  • S45c taper shank

S45c taper shank BRM 18.0

Item.#
04332483
Mfr.#
BRM 18.0
Package Qty.
1PC
Ship pack of
1
119.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shanks (MT.No)
2
Blade Diameter D (phi mm)
18
Work Material
General Steel
Cutting Feed (mm/rev)
0.15 - 0.4
Neck Length l2(mm)
130
Blade Length l1 (mm)
50
Overall Length L (mm)
210
Material
High-speed-steel (HSS)
Prepared Hole Portion (mm)
0.2 - 0.5
Chamfer Length l (mm)
11.5