Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • S45c taper shank
  • S45c taper shank
  • S45c taper shank

S45c taper shank BRM 20.0

Item.#
04332526
Mfr.#
BRM 20.0
Package Qty.
1PC
Ship pack of
1
129.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Blade Diameter D (phi mm)
20
Work Material
General Steel
Cutting Feed (mm/rev)
0.15 - 0.4
Neck Length l2(mm)
140
Shanks (MT.No)
2
Overall Length L (mm)
220
Material
High-speed-steel (HSS)
Prepared Hole Portion (mm)
0.2 - 0.5
Chamfer Length l (mm)
11.5
Blade Length l1 (mm)
55