Buy more than* S$200* and get FREE SHIPPING

  • S45c taper shank
  • S45c taper shank
  • S45c taper shank

S45c taper shank BRM 22.0

Item.#
04332562
Mfr.#
BRM 22.0
Package Qty.
1PC
Ship pack of
1
139.90 SGD
ADD TO CART
Shipped after 2017-06-30
Now we ship to...
...see all
Item Feature
Shanks (MT.No)
2
Blade Diameter D (phi mm)
22
Work Material
General Steel
Cutting Feed (mm/rev)
0.15 - 0.4
Neck Length l2(mm)
150
Blade Length l1 (mm)
55
Overall Length L (mm)
230
Material
High-speed-steel (HSS)
Prepared Hole Portion (mm)
0.2 - 0.5
Chamfer Length l (mm)
11.5