Buy more than* S$200* and get FREE SHIPPING

  • S45c taper shank
  • S45c taper shank
  • S45c taper shank

S45c taper shank BRM 30.0

Item.#
04332745
Mfr.#
BRM 30.0
Package Qty.
1PC
Ship pack of
1
239.90 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Prepared Hole Portion (mm)
0.2 to 0.5
Chamfer Length l (mm)
11.5
Blade Length l1 (mm)
60
Overall Length L (mm)
260
Material
HSS (high speed steel) HSS
Neck Length l2(mm)
161
Shanks (MT.No)
3
Blade Diameter D (phi mm)
30
Work Material
Steel General
Cutting Feed (mm/rev)
0.2 to 0.6