Buy more than* S$200* and get FREE SHIPPING

  • S45c taper shank
  • S45c taper shank
  • S45c taper shank

S45c taper shank BRM 8.0

Item.#
04333086
Mfr.#
BRM 8.0
Package Qty.
1PC
Ship pack of
1
49.99 SGD
ADD TO CART
Shipped after 2018-01-29
Now we ship to...
...see all
Item Feature
Chamfer Length l (mm)
9.5
Blade Length l1 (mm)
40
Overall Length L (mm)
150
Material
HSS (high speed steel) HSS
Prepared Hole Portion (mm)
0.2 to 0.5
Shanks (MT.No)
1
Blade Diameter D (phi mm)
8
Work Material
Steel General
Cutting Feed (mm/rev)
0.1 to 0.3
Neck Length l2(mm)
84.5