Buy more than* S$200* and get FREE SHIPPING

  • Brooch reamer Straight shank
  • Brooch reamer Straight shank
  • Brooch reamer Straight shank
  • Brooch reamer Straight shank

Brooch reamer Straight shank BRS 10.0

4.17 (6)
Item.#
04333165
Mfr.#
BRS 10.0
Package Qty.
1PC
Ship pack of
1
41.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shank Diameter Tolerance
h7
Overall Length L (mm)
150
Material
High-speed-steel (HSS)
Prepared Hole Portion (mm)
0.2 - 0.4
Chamfer Length l (mm)
9.5
Blade Length l1 (mm)
40
Blade Diameter D (phi mm)
10
Work Material
General Steel
Cutting Feed (mm/rev)
0.1 - 0.3
Neck Length l2(mm)
100
Shank Diameter d1 (mm)
10
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 4.17
6 Customer Reviews
The reviews are automatic translation.
Drilling of stainless steel
2
From Japan
On 2017-07-01 04:44:01
Since the finished surface falls below the handrer, it is a bit uneasy because it is concerned with straightness and that
This review is about item#39223231.
Hole drilling
5
From Japan
On 2016-08-15 02:55:59
I am satisfied because the cutting surface is also clean and the resistance when cutting well is also small.
This review is about item#04333971.
Drilling of stainless steel
5
From Japan
On 2016-07-30 23:38:49
Kiriki garden house is also satisfied with good workmanship well
This review is about item#39223231.
Drilling finish
5
From Japan
On 2015-06-19 00:03:09
I bought it cheaply! I asked to use it again I thought that I can not buy it at this price even at a tool shop.
This review is about item#04333165.
There is no use other than reamer finish
3
From Japan
On 2015-05-24 14:01:12
It was an ordinary broach reamer. I have no particular impressions. However, the mailing method was not the Takkyubin delivery this time but the delivery of the post office. It was delivered in a state in which the box protruded from the post because of its large size. What will happen if it rains and gets wet. Because it is made of metal, it is finished when it gets wet. Are you licking?
This review is about item#04333262.
Align / Dimension
5
From Japan
On 2008-06-17 09:02:02
Types of planning length
This review is about item#04333463.