Buy more than* S$200* and get FREE SHIPPING

  • Brooch reamer Straight shank
  • Brooch reamer Straight shank
  • Brooch reamer Straight shank
  • Brooch reamer Straight shank

Brooch reamer Straight shank BRS 2.0

4.60 (5)
Item.#
04333576
Mfr.#
BRS 2.0
Package Qty.
1PC
Ship pack of
1
109.90 SGD
ADD TO CART
Shipped after 2017-03-30
Now we ship to...
...see all
Item Feature
Shank Diameter Tolerance
h7
Neck Length l2(mm)
35
Shank Diameter d1 (mm)
3
Blade Diameter D (phi mm)
2
Work Material
Steel General
Cutting Feed (mm/rev)
0.07 to 0.2
Prepared Hole Portion (mm)
0.1 to 0.3
Chamfer Length l (mm)
5.7
Blade Length l1 (mm)
15
Overall Length L (mm)
60
Material
HSS (high speed steel) HSS
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Hole drilling
5
From Japan
On 2016-08-15 02:55:59
Since the cutting surface even less resistance at the time of the clean and well-cut you satisfied
This review is about item#04333971.
Hole drilling of stainless
5
From Japan
On 2016-07-30 23:38:49
Kiriki showers also well finish also clean satisfaction
This review is about item#39223231.
Finish of drilling
5
From Japan
On 2015-06-19 00:03:09
I was able to buy cheaper! Also in have them used Koguya was I think not buy and in this price.
This review is about item#04333165.
There is no Tsukaimichi other than reaming
3
From Japan
On 2015-05-24 14:01:12
It was common brooch reamer. In particular, there is no impression. However, mailing method was the delivery of the post office rather than by courier service this time. Box was Yes and delivery in a state in which protruded from the post for large. Do you do when wet raining. Since the metal is complete when the wet. Do you lick?
This review is about item#04333262.
Alignment / dimensions match
5
From Japan
On 2008-06-17 09:02:02
Kind of planning length
This review is about item#04333463.