Buy more than* S$200* and get FREE SHIPPING

  • Carbide Drill
  • Carbide Drill
  • Carbide Drill

Carbide Drill No.240 1.0

by MRA
4.00 (1)
Item.#
04357297
Mfr.#
No.240 1.0
Package Qty.
1PC
Ship pack of
1
39.99 SGD
ADD TO CART
Shipped after 2018-01-19
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
135
Total Length l1 (mm)
38
TRUSCO Part Number
162-1556
Blade Diameter d (mm)
1
Blade Length l2 (mm)
13
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Drilling of super heat resistant alloy
4
From Japan
On 2008-10-30 17:02:05
I tried other drills a lot, but with other drills I could not drill well. After trial and error, a solid carbide drill blade reached
This review is about item#04357342.