Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Carbide Drill
  • Carbide Drill
  • Carbide Drill

Carbide Drill No.240 3.5

by MRA
4.00 (1)
Item.#
04357595
Mfr.#
No.240 3.5
Package Qty.
1PC
Ship pack of
1
56.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
135
Blade Diameter d (mm)
3.5
Blade Length l2 (mm)
24
TRUSCO Part Number
162-1602
Total Length l1 (mm)
49
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Drilling of super heat resistant alloy
4
From Japan
On 2008-10-30 17:02:05
I tried other drills a lot, but with other drills I could not drill well. After trial and error, a solid carbide drill blade reached
This review is about item#04357342.