Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • End Mill Long
  • End Mill Long
  • End Mill Long

End Mill Long 2LSD 1550

Item.#
04359871
Mfr.#
2LSD 1550
Package Qty.
1PC
Ship pack of
1
98.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Purpose
General purpose
Tolerance (mm)
0 to -0.030
Number of Blades
2
Shank Diameter D4 (mm)
16
Blade Diameter D1 (mm)
15.5
Work Material
Carbon steel, alloy steel, pre-hardened steel, austenitic stainless steel, titanium alloy, heat-resistant alloy, aluminum alloy
Helix Angle (Degree)
30
Edge Type
Pinkado
Material
Cobalt HSS (high speed steel) CO HSS
Blade Length ap (mm)
65
Overall Length L1 (mm)
120