Buy more than* S$200* and get FREE SHIPPING

  • Keyway 2Flute Endmill
  • Keyway 2Flute Endmill
  • Keyway 2Flute Endmill

Keyway 2Flute Endmill 2MKPD 2000

Item.#
04360632
Mfr.#
2MKPD 2000
Package Qty.
1PC
Ship pack of
1
68.50 SGD
ADD TO CART
Shipped after 2017-01-31
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-0054
Cutting Edge
Pinkado
Material
Cobalt HSS (high speed steel) CO HSS
Application
For key groove processing
Shank Diameter D4 (mm)
20
Blade Diameter D1 (mm)
20
Work Material
Carbon steel, alloy steel, pre-hardened steel, austenitic stainless steel, aluminum alloy
Tolerance (mm)
0 to +0.020
Number of Blades
2
TRUSCO Part Number
108-1781
Helix Angle (Degree)
15
Blade Length ap (mm)
22
Overall Length L1 (mm)
85