Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Keyway 2Flute Endmill
  • Keyway 2Flute Endmill
  • Keyway 2Flute Endmill

Keyway 2Flute Endmill 2MKPD 0400

Item.#
04360693
Mfr.#
2MKPD 0400
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-0054
Cutting Edge
Pinkado
Material
Cobalt HSS (high speed steel) CO HSS
TRUSCO Part Number
108-1691
Helix Angle (Degree)
15
Blade Length ap (mm)
6
Work Material
Carbon steel, alloy steel, pre-hardened steel, austenitic stainless steel, aluminum alloy
Tolerance (mm)
0 to +0.020
Number of Blades
2
Overall Length L1 (mm)
60
Application
For key groove processing
Shank Diameter D4 (mm)
8
Blade Diameter D1 (mm)
4