Buy more than* S$200* and get FREE SHIPPING

  • Keyway 2Flute Endmill
  • Keyway 2Flute Endmill
  • Keyway 2Flute Endmill

Keyway 2Flute Endmill 2MKPD 0500

Item.#
04360727
Mfr.#
2MKPD 0500
Package Qty.
1PC
Ship pack of
1
22.16 SGD
ADD TO CART
Shipped after 2017-03-06
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-0054
Cutting Edge
Pinkado
Material
Cobalt HSS (high speed steel) CO HSS
Shank Diameter D4 (mm)
8
Blade Diameter D1 (mm)
5
TRUSCO Part Number
108-1705
Work Material
Carbon steel, alloy steel, pre-hardened steel, austenitic stainless steel, aluminum alloy
Tolerance (mm)
0 to +0.020
Number of Blades
2
Helix Angle (Degree)
15
Blade Length ap (mm)
8
Overall Length L1 (mm)
60
Application
For key groove processing