Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 2 set blades for general use of end mill midium blade
  • 2 set blades for general use of end mill midium blade
  • 2 set blades for general use of end mill midium blade
  • 2 set blades for general use of end mill midium blade

2 set blades for general use of end mill midium blade 2MSD 0100

4.29 (7)
Item.#
04361034
Mfr.#
2MSD 0100
Package Qty.
1PC
Ship pack of
1
31.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Application
General purpose
Blade Length ap (mm)
3
Overall Length L1 (mm)
50
Shape
Square
Tolerance (mm)
0 - -0.020
Material
Cobalt HSS (high speed steel) CO HSS
Number of Blades
2
Shank Diameter D4 (mm)
6
Blade Diameter D1 (mm)
1
Edge Type
Pin corner
TRUSCO Part Number
110-1692
Work Material
Carbon steel, alloy steel, pre-hardened steel, austenitic stainless steels, titanium alloy, heat-resistant alloy, aluminum alloy
Customer Reviews
5 star 3
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.29
7 Customer Reviews
The reviews are automatic translation.
It is used for groove cutting.
5
From Japan
On 2015-12-25 19:52:06
Compared to a straight bit, I can work with a soft touch, so it is very comfortable. Feeling about cutting off the top.
This review is about item#04361393.
4.5mm grooving operation
4
From Japan
On 2015-05-26 16:41:40
The sharpness is good but the burning of chips is a bit bad
This review is about item#04361287.
Aluminum 5052 cutting. Spindle 6600 rpm. Feed 440 mm / min. Depth of 0.1 mm each.
4
From Japan
On 2013-12-01 13:32:10
It may be due to my knowledge and lack of experience, but "Bibiri" has occurred several times. I will study about the spindle rotation speed, feed speed etc. again.
This review is about item#04361822.
I use it on the wall
4
From Japan
On 2013-10-07 17:20:00
I think that it is quite useful. Since it is in the case individually, it is convenient to organize carrying
This review is about item#04361402.
Woodworking
5
From Japan
On 2013-06-13 16:11:54
This size can buy this cheapest, and the use impression is satisfied.
This review is about item#04361612.
Woodworking
5
From Japan
On 2013-06-13 16:09:21
I am satisfied with the price and the feeling of use sufficiently for woodworking.
This review is about item#04361393.
Processing of resin, various outer appearance, hole, step, R processing
3
From Japan
On 2010-02-04 09:53:54
There are times when it seems that sharpness is different even with blades of the same spec
This review is about item#04361271.