Buy more than* S$200* and get FREE SHIPPING

  • 2 set blades for general use of end mill midium blade
  • 2 set blades for general use of end mill midium blade
  • 2 set blades for general use of end mill midium blade
  • 2 set blades for general use of end mill midium blade

2 set blades for general use of end mill midium blade 2MSD 0150

4.29 (7)
Item.#
04361043
Mfr.#
2MSD 0150
Package Qty.
1PC
Ship pack of
1
24.92 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Application
General purpose
Blade Diameter D1 (mm)
1.5
Edge Type
Pin corner
TRUSCO Part Number
110-1706
Shank Diameter D4 (mm)
6
Work Material
Carbon steel, alloy steel, pre-hardened steel, austenitic stainless steels, titanium alloy, heat-resistant alloy, aluminum alloy
Number of Blades
2
Blade Length ap (mm)
4.5
Overall Length L1 (mm)
50
Shape
Square
Tolerance (mm)
0 - -0.020
Material
Cobalt HSS (high speed steel) CO HSS
Customer Reviews
5 star 3
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.29
7 Customer Reviews
The reviews are automatic translation.
It will be used when the groove cut.
5
From Japan
On 2015-12-25 19:52:06
Compared to the straight bit, it is possible to work with a soft feel, is very pleasant. Feel much cut the tofu.
This review is about item#04361393.
Grooving work of 4.5mm
4
From Japan
On 2015-05-26 16:41:40
A little bad brush of sharpness is good but chips
This review is about item#04361287.
Aluminum 5052 cutting. Spindle 6600rpm. Feed 440mm / min. By depth 0.1mm.
4
From Japan
On 2013-12-01 13:32:10
My knowledge, several times I would because of the lack of experience "chatter" has occurred. Spindle rotation speed, and study again for such as feed rate.
This review is about item#04361822.
Use the wall
4
From Japan
On 2013-10-07 17:20:00
I think that quite a good usability. Because it contains the individual case, it is also convenient to organize to carry
This review is about item#04361402.
Woodworking
5
From Japan
On 2013-06-13 16:11:54
This size is this is also satisfied with the cheapest buy to a feeling of use.
This review is about item#04361612.
Woodworking
5
From Japan
On 2013-06-13 16:09:21
To use in woodworking is also a feeling of use is also satisfactory price.
This review is about item#04361393.
Processing of resin, colorful outline, hole, stepped, R processing
3
From Japan
On 2010-02-04 09:53:54
There are times when I think that is different sharpness in the blade of the same specs
This review is about item#04361271.