Buy more than* S$200* and get FREE SHIPPING

  • 2 set blades for general use of end mill midium blade
  • 2 set blades for general use of end mill midium blade
  • 2 set blades for general use of end mill midium blade
  • 2 set blades for general use of end mill midium blade

2 set blades for general use of end mill midium blade 2MSD 1000

5.00 (1)
Item.#
04361052
Mfr.#
2MSD 1000
Package Qty.
1PC
Ship pack of
1
26.21 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Application
General purpose
Overall Length L1 (mm)
75
Shape
Square
2014 TRUSCO Published Page
1-0051
Shank Diameter D4 (mm)
10
Material
Cobalt HSS (high speed steel) CO HSS
Number of Blades
2
Blade Diameter D1 (mm)
10
Edge Type
Pinkado
TRUSCO Part Number
110-1871
Tolerance (mm)
0 to -0.030
Blade Length ap (mm)
25
Work Material
Carbon steel alloy steel, pre-hardened steel, austenitic stainless steel, titanium alloy heat-resistant alloy, aluminum alloy
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Plastic cutting processing
5
From Japan
On 2016-08-02 18:56:54
Cleanly the size was perfect.
This review is about item#04361052.