Buy more than* S$200* and get FREE SHIPPING

  • 2 set blades for general use of end mill midium blade
  • 2 set blades for general use of end mill midium blade
  • 2 set blades for general use of end mill midium blade
  • 2 set blades for general use of end mill midium blade

2 set blades for general use of end mill midium blade 2MSD 1300

5.00 (1)
Item.#
04361086
Mfr.#
2MSD 1300
Package Qty.
1PC
Ship pack of
1
40.03 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Application
General purpose
Shank Diameter D4 (mm)
12
Blade Diameter D1 (mm)
13
Edge Type
Pinkado
2014 TRUSCO Published Page
1-0051
Work Material
Carbon steel, alloy steel, pre-hardened steel, austenitic stainless steel, titanium alloy, heat-resistant alloy, aluminum alloy
Number of Blades
2
Tolerance (mm)
0 to -0.030
Blade Length ap (mm)
35
Overall Length L1 (mm)
90
TRUSCO Part Number
110-1901
Material
Cobalt HSS (high speed steel) CO HSS
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Plastic cutting
5
From Japan
On 2016-08-02 18:56:54
Beautiful dimension was also a pat.
This review is about item#04361052.