Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 2 set blades for general use of end mill midium blade
  • 2 set blades for general use of end mill midium blade
  • 2 set blades for general use of end mill midium blade
  • 2 set blades for general use of end mill midium blade

2 set blades for general use of end mill midium blade 2MSD 1400

5.00 (1)
Item.#
04361095
Mfr.#
2MSD 1400
Package Qty.
1PC
Ship pack of
1
47.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Application
General purpose
2014 TRUSCO Published Page
1-0051
Shank Diameter D4 (mm)
16
Blade Diameter D1 (mm)
14
Edge Type
Pinkado
Work Material
Carbon steel, alloy steel, pre-hardened steel, austenitic stainless steel, titanium alloy, heat-resistant alloy, aluminum alloy
Number of Blades
2
TRUSCO Part Number
110-1919
Tolerance (mm)
0 to -0.030
Blade Length ap (mm)
35
Overall Length L1 (mm)
95
Material
Cobalt HSS (high speed steel) CO HSS
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Plastic cutting processing
5
From Japan
On 2016-08-02 18:56:54
Cleanly the size was perfect.
This review is about item#04361052.