|
2 set blades for general use of end mill midium blade 2MSD 1600
(1)
- Item.#
- 04361113
- Mfr.#
- 2MSD 1600
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Helix Angle (Degree)
- 30
- Application
- General Purpose
- Edge Type
- pin
- TRUSCO Part Number
- 110-1935
- Shank Diameter D4 (mm)
- 16
- Blade Diameter D1 (mm)
- 16
- Material
- Cobalt high-speed steel (high-speed steel) CO HSS
- Number of Blades
- 2
- Overall Length L1 (mm)
- 100
- Shape
- Square
- Tolerance (mm)
- 0 - -0.030
- Blade Length ap (mm)
- 40
- Work Material
- Carbon steel and the alloy steel, preharden steel, austenitic stainless steels, a titanium alloy and a heat-resistant alloy, an aluminum alloy
|
Customers Who Viewed This Item Also Viewed
<<
Mitsubishi Hitachi Tool Engineering (former Hitachi Tool Engineering)
>>
Customer Reviews
5 star
| |
1 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

1 Customer Reviews
The reviews are automatic translation.
Plastic cutting processing
From Japan
On 2016-08-02 18:56:54
Cleanly the size was perfect.