Buy more than* S$200* and get FREE SHIPPING

  • 2Flute End Mill
  • 2Flute End Mill
  • 2Flute End Mill
  • 2Flute End Mill

2Flute End Mill 2MSD 2000

Item.#
04361174
Mfr.#
2MSD 2000
Package Qty.
1PC
Ship pack of
1
69.70 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-0051
Edge Type
Pinkado
Material
Cobalt HSS (high speed steel) CO HSS
Overall Length L1 (mm)
115
TRUSCO Part Number
110-1978
Shank Diameter D4 (mm)
20
Blade Diameter D1 (mm)
20
Helix Angle (Degree)
30
Number of Blades
2
Application
General purpose
Shape
Square
Tolerance (mm)
0 to -0.030
Blade Length ap (mm)
45
Work Material
Carbon steel alloy steel, pre-hardened steel, austenitic stainless steel, titanium alloy heat-resistant alloy, aluminum alloy