Buy more than* S$200* and get FREE SHIPPING

  • 2 set blades for general use of end mill midium blade
  • 2 set blades for general use of end mill midium blade
  • 2 set blades for general use of end mill midium blade
  • 2 set blades for general use of end mill midium blade

2 set blades for general use of end mill midium blade 2MSD 2100

Item.#
04361183
Mfr.#
2MSD 2100
Package Qty.
1PC
Ship pack of
1
83.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-0051
Edge Type
Pinkado
Material
Cobalt HSS (high speed steel) CO HSS
Tolerance (mm)
0 to -0.040
Blade Length ap (mm)
45
Overall Length L1 (mm)
115
Work Material
Carbon steel, alloy steel, pre-hardened steel, austenitic stainless steel, titanium alloy, heat-resistant alloy, aluminum alloy
Helix Angle (Degree)
30
Number of Blades
2
Application
General purpose
Shank Diameter D4 (mm)
20
Blade Diameter D1 (mm)
21
TRUSCO Part Number
110-1986