Buy more than* S$200* and get FREE SHIPPING

  • 2Flute End Mill
  • 2Flute End Mill
  • 2Flute End Mill
  • 2Flute End Mill

2Flute End Mill 2MSD 2300

Item.#
04361201
Mfr.#
2MSD 2300
Package Qty.
1PC
Ship pack of
1
94.06 SGD
ADD TO CART
Shipped after 2017-04-04
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-0051
Edge Type
Pinkado
Material
Cobalt HSS (high speed steel) CO HSS
TRUSCO Part Number
110-2001
Shank Diameter D4 (mm)
25
Blade Diameter D1 (mm)
23
Work Material
Carbon steel, alloy steel, pre-hardened steel, austenitic stainless steel, titanium alloy, heat-resistant alloy, aluminum alloy
Helix Angle (Degree)
30
Number of Blades
2
Application
General purpose
Tolerance (mm)
0 to -0.040
Blade Length ap (mm)
50
Overall Length L1 (mm)
120