Buy more than* S$200* and get FREE SHIPPING

  • 2 set blades for general use of end mill midium blade
  • 2 set blades for general use of end mill midium blade
  • 2 set blades for general use of end mill midium blade
  • 2 set blades for general use of end mill midium blade

2 set blades for general use of end mill midium blade 2MSD 0300

4.29 (7)
Item.#
04361271
Mfr.#
2MSD 0300
Package Qty.
1PC
Ship pack of
1
21.76 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Application
General purpose
Tolerance (mm)
0 - -0.020
Blade Length ap (mm)
10
Overall Length L1 (mm)
50
Shape
Square
Material
Cobalt HSS (high speed steel) CO HSS
Number of Blades
2
TRUSCO Part Number
110-1731
Shank Diameter D4 (mm)
6
Blade Diameter D1 (mm)
3
Edge Type
Pin corner
Work Material
Carbon steel, alloy steel, pre-hardened steel, austenitic stainless steels, titanium alloy, heat-resistant alloy, aluminum alloy
Customer Reviews
5 star 3
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.29
7 Customer Reviews
The reviews are automatic translation.
It will be used when the groove cut.
5
From Japan
On 2015-12-25 19:52:06
Compared to the straight bit, it is possible to work with a soft feel, is very pleasant. Feel much cut the tofu.
This review is about item#04361393.
Grooving work of 4.5mm
4
From Japan
On 2015-05-26 16:41:40
A little bad brush of sharpness is good but chips
This review is about item#04361287.
Aluminum 5052 cutting. Spindle 6600rpm. Feed 440mm / min. By depth 0.1mm.
4
From Japan
On 2013-12-01 13:32:10
My knowledge, several times I would because of the lack of experience "chatter" has occurred. Spindle rotation speed, and study again for such as feed rate.
This review is about item#04361822.
Use the wall
4
From Japan
On 2013-10-07 17:20:00
I think that quite a good usability. Because it contains the individual case, it is also convenient to organize to carry
This review is about item#04361402.
Woodworking
5
From Japan
On 2013-06-13 16:11:54
This size is this is also satisfied with the cheapest buy to a feeling of use.
This review is about item#04361612.
Woodworking
5
From Japan
On 2013-06-13 16:09:21
To use in woodworking is also a feeling of use is also satisfactory price.
This review is about item#04361393.
Processing of resin, colorful outline, hole, stepped, R processing
3
From Japan
On 2010-02-04 09:53:54
There are times when I think that is different sharpness in the blade of the same specs
This review is about item#04361271.