Buy more than* S$200* and get FREE SHIPPING

  • 2 set of blades general use for end mill short blade
  • 2 set of blades general use for end mill short blade
  • 2 set of blades general use for end mill short blade

2 set of blades general use for end mill short blade 2SSD 1000S10

Item.#
04363974
Mfr.#
2SSD 1000S10
Package Qty.
1PC
Ship pack of
1
26.21 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Material
Cobalt HSS (high speed steel) CO HSS
Blade Diameter D1 (mm)
10
Edge Type
Pinkado
2014 TRUSCO Published Page
1-0051
Shank Diameter D4 (mm)
10
Work Material
Carbon steel, alloy steel, pre-hardened steel, austenitic stainless steel, titanium alloy, heat-resistant alloy, aluminum alloy
Number of Blades
2
Application
General purpose
Overall Length L1 (mm)
75
TRUSCO Part Number
110-1579
Tolerance (mm)
0 to -0.030
Blade Length ap (mm)
20