Buy more than* S$200* and get FREE SHIPPING

  • 2 set of blades general use for end mill short blade
  • 2 set of blades general use for end mill short blade
  • 2 set of blades general use for end mill short blade

2 set of blades general use for end mill short blade 2SSD 1100

Item.#
04363992
Mfr.#
2SSD 1100
Package Qty.
1PC
Ship pack of
1
32.57 SGD
ADD TO CART
Shipped after 2017-12-19
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Material
Cobalt HSS (high speed steel) CO HSS
Overall Length L1 (mm)
85
TRUSCO Part Number
110-1595
Tolerance (mm)
0 to -0.030
Blade Length ap (mm)
22
Work Material
Carbon steel, alloy steel, pre-hardened steel, austenitic stainless steel, titanium alloy, heat-resistant alloy, aluminum alloy
Number of Blades
2
Application
General purpose
Edge Type
Pinkado
2014 TRUSCO Published Page
1-0051
Shank Diameter D4 (mm)
12
Blade Diameter D1 (mm)
11